Shop All Pallet Jacks
Wesco
Pallet Jack, Orange, Steel
Mfr # 272701
Zoro # G1513108
product price: $946.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$946.99
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Length 86 in
- Overall Width 27 in
- Color Orange
- Load Capacity 4400 lb
Product Information
- Brand Wesco
- MFR # 272701
- Zoro # G1513108
- UPC # 678655636679
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 49 in |
Overall Length | 86 in |
Overall Width | 27 in |
Fork Length | 70in |
Fork Height Raised | 8 in |
Roller Dia. | 3" |
Width Across Forks | 27 in |
Main Wheel Size | 7 in |
Fork Width | 6 in |
Width Between Forks | 14 in |
Fork Height Lowered | 3 5/16 in |
Length | 86 in |
Depth | 49 in |
Description
4,400 lb, Fork Length 70 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 86 in, Overall Width 27 in, Overall Height 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck, 12 ga. Steel, 2000 lb (CH2448X612P)
- DAYTON Master Link Sub Assy, WLL9100Lb, 3/4 In (5WRT1)
- CASTERHQ Phenolic Wheel 4X1-1/4 (PHW4X125)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO Pallet Jack, Standard, 5500 lb. (272776)
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- WESCO Pallet Truck, 27" x 42", 5500 lb. Cap. (272742)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (AC-LOW44-2748)
- Wesco Pallet Jacks & Pallet Tilters