Shop All Hand Trucks
Wesco
Mega Mover Folding Truck
Mfr # 220650
Zoro # G1368859
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 31.9 lb
- Length 25.5 in
- Depth 47 in
Product Information
- Brand Wesco
- MFR # 220650
- Zoro # G1368859
- UPC # 678655631605
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Length | 25.5 in |
Depth | 47 in |
Details
Item | Mega Mover Folding Truck |
Weight | 31.9 lb |
Description
Mega Mover Folding Truck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rbr. Wheel Chock with Flag 12 In. (RWC-8-ERGO-FL)
- KEEPER 1 1/2" Wire Ring Anchor Point, SS, 300Lbs WLL, PK4 (4520)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- WESCO SuperLite Folding Truck (220617)
- WESCO Aluminum Economy Telefolding Truck, 7017600 (272250)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- WESCO Heavy Duty Folding Hand Cart, 440 Lb. Capacity (241627)
- WESCO DRUM FILL HEIGHT GAUGE: 5" (260003)
- PROJEX Plant Tri-DollyTrolley 200 lb (9299)
- Wesco Hand Trucks