Shop All Pallet Jacks
Wesco
Low Profile Pallet Truck, 2-1/4" H
Mfr # 278136
Zoro # G9253529
product price: $588.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Length 51 in
- Depth 48 in
- Weight 226 lb
Product Information
- Brand Wesco
- MFR # 278136
- Zoro # G9253529
- UPC # 678655674237
- Country of Origin China
- Category Pallet Jacks
Dimensions
Length | 51 in |
Depth | 48 in |
Details
Item | Low Profile Pallet Truck |
Weight | 226 lb |
Description
Low Profile Pallet Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg), 2 Shelves (BKSTC11GY)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- WESCO Pallet Truck, 27" x 48", 5500 lb. Cap. (272748)
- WESCO Pallet Truck, 21" x 48" 5500 lb. Cap. (272148)
- WESCO Manual High Lift Pallet Truck, TSHL27 278MANUAL HIL (272976)
- WESCO Manual High Lift Pallet Truck, NTSHL27 (272463)
- WESCO CPIIHD Pallet Truck, CPII HD 27X48 6600# (272670)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- Wesco Pallet Jacks & Pallet Tilters