Shop All Stationary Lift Tables
Wesco
Lift Table, Load Cap. 2000 lb.
Mfr # 492204
Zoro # G2145818
product price: $1,740.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,740.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Wesco
- MFR # 492204
- Zoro # G2145818
- UPC # 678655638192
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 30 in |
Platform Length | 30 in |
Overall Height | 30 in |
Platform Width | 20 in |
Overall Width | 20 in |
Overall Length | 30 in |
Caster Wheel Dia. | 5 in |
Wheel Diameter | 5 in |
Platform LxW | 30 in x 20 in |
Overall LxWxH | 30 in x 20 in x 30 in |
Lifting Height per Pump | 1/2 in |
Minimum Lifting Height | 30 in |
Cord Length | 6 ft |
Maximum Lifting Height | 48 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 30 in, Platform Width 20 in, Overall Length 30 in, Overall Width 20 in, Overall Height 30 in, Minimum Lifting Height 30 in, Maximum Lifting Height 48 in, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 30 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 4 Size, 10 ft., 195 lb. (1DKG2)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 3 in., 165 lb. (LRA-TPA 75KF-FI)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- Wesco Lifting Tables