Shop All Stationary Lift Tables
Wesco
Lift Table, Load Cap. 2000 lb.
Mfr # 492199
Zoro # G2145809
product price: $2,114.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,114.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Wesco
- MFR # 492199
- Zoro # G2145809
- UPC # 678655638208
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 48 in |
Lifting Height Min. | 30 in |
Platform Length | 30 in |
Overall Length | 30 in |
Platform Width | 30 in |
Overall Height | 30 in |
Overall Width | 30 in |
Caster Wheel Dia. | 5 in |
Minimum Lifting Height | 28 in |
Overall LxWxH | 30 in x 30 in x 30 in |
Cord Length | 6 ft |
Wheel Diameter | 5 in |
Platform LxW | 30 in x 30 in |
Maximum Lifting Height | 46 in |
Lifting Height per Pump | 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 30 in, Platform Width 30 in, Overall Length 30 in, Overall Width 30 in, Overall Height 30 in, Minimum Lifting Height 28 in, Maximum Lifting Height 46 in, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 30 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-104300B .25 in. x 300 ft. Black Elastic Bungee Shock Cord in Black (SC-104300B)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- WESCO Scissor Lift Table, 11"-35" 660 lb. Cap. (260207)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- WESCO Heavy Duty Scissors Lift Table, LT-1650SL (272970)
- Wesco Lifting Tables