Shop All Drum Lifting Trucks & Dispensers
Wesco
Hoist Mounted Drum Lifter, Steel, Poly
Mfr # 240062
Zoro # G6286353
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 29.5 in
- Weight 20 lb
- Depth 29.5 in
Product Information
- Brand Wesco
- MFR # 240062
- Zoro # G6286353
- UPC # 678655654611
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Length | 29.5 in |
Depth | 29.5 in |
Details
Item | Universal Drum Lifter |
Weight | 20 lb |
Description
Universal Drum Lifter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Brake Shoe, Leading (612411)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-4.5)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- ZORO SELECT Dock Bumper, 20x4-1/2x10 In., Rubber (22NT83)
- WESCO Fork Mounted Drum Grab, For 55 gal. Drums (240048)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H (DRM418)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- Wesco Drum Lifting Trucks & Dispensers