Shop All Winch Accessories
Wesco
HAND WINCH LIFT: 400LB, COUNTERBALANCE
Mfr # 260023
Zoro # G1369498
product price: $1,086.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,086.99
Free 30-Day Returns
Product Information
- Brand Wesco
- MFR # 260023
- Zoro # G1369498
- UPC # 678655655663
- Country of Origin United States
- Category Winch Accessories
Details
Item | Hand Winch Lift,400 lb.,Counterbalance |
Description
WDPL-40-F FRAME: 053139, 32"LX22.5"WX48.5"H, Material:Steel, Weight:132lbs, Capacity:750lbs, Wheel Size:8, Wheel Type, Moldon Rubber, Caster Size: 3.5, Caster Type: Polyurethane, Powered/Manual: M, Handle Type: Continuous/Winc, Additional Info: Forks are 18 inches long and 3 inches wide. Winch allows easy horizontal storage and transportation. Low maintenance des
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max (CBF-24)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- WESCO Stair Climbing Hand Truck (274101)
- WESCO HAND WINCH LIFT: 400LB, STRADDLE BASE (273513)
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- WESCO HAND WINCH LIFT: 400LB, FIXED BASE (273510)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- SUPERWINCH Switch (87-12894)
- Wesco Winches & Pullers