Shop All Drum Lifting Trucks & Dispensers
Wesco
Fork Mounted Drum Grab, For 55 gal. Drums
Mfr # 240048
Zoro # G6258152
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42.75 in
- Depth 4.75 in
- Weight 125 lb
Product Information
- Brand Wesco
- MFR # 240048
- Zoro # G6258152
- UPC # 678655619948
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Length | 42.75 in |
Depth | 4.75 in |
Details
Item | Steel Drum Grab, 55 gal. |
Weight | 125 lb |
Description
Steel Drum Grab, 55 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- KEEPER BUNGEE CORD GRY 48"" 4PK (6323)
- GLOBAL INDUSTRIAL Plastic Dolly with Rubber Padded Deck, 5 Casters (241530)
- INDUSCO Hook, 3/8", Clevis, Grab Ht (47400061)
- WESCO Hoist Mounted Drum Lifter, Steel, Poly (240062)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- DAYTON Drum Grab, 2000 lb (29PH21)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb (21VG56)
- Wesco Drum Lifting Trucks & Dispensers