Shop All Lifting Truck Accessories
Wesco
Electric Office Lift, EOL
Mfr # 272468
Zoro # G1370767
original price:
$2,437.31
4% off
new price: $2,315.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,315.99
Free 30-Day Returns
Key Features
- Weight 146 lb
- Depth 78 in
- Length 34 in
Product Information
- Brand Wesco
- MFR # 272468
- Zoro # G1370767
- UPC # 678655631865
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Depth | 78 in |
Length | 34 in |
Details
Item | Lifting Equipment Accessories |
Weight | 146 lb |
Description
Electric Office Lift,EOL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Folding Rolling Ladder, 12 Steps (FAWL-12-P)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-HRS-TLB-TP2)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 3/8-16 Stem, Swivel, 60 kg Cap, NBR Foot Pad, Black (GD-40-S-NYN-FBL-3/8)
- ZORO SELECT Guard Rail, L20In (5AE57)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Value Lift, VL59 (272941)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Cylinder Lift, LLWPB (260163)
- EKKO Gas Spring Shaft, For Use With EA15A (EA15A / EA10.4-4)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- Wesco Lifting Truck Accessories