Shop All Drum Dollies & Caddies
Wesco
Drum Dolly, 55 gal., Steel
Mfr # 240030
Zoro # G6301449
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Length 28.5 in
- Weight 24.5 lb
Product Information
- Brand Wesco
- MFR # 240030
- Zoro # G6301449
- UPC # 678655654482
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Depth | 6 in |
Length | 28.5 in |
Details
Item | Drum Dolly |
Weight | 24.5 lb |
Description
Drum Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6204)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (503-20)
- ANCRA Tie-off Extension, 7 In. x 2 In., 1000 lb. (40386-11-GRA)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- LEGACY Performance Series Drum Dolly for 400 lb. Drum (DD55)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- GLOBAL INDUSTRIAL Steel Drum Dolly for 30 Gallon Drum, Rubber Wheels 600 Lb. Capacity (233886)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- Wesco Drum Dollies & Caddies