Shop All Dock Doors, Seals & Shelters
Wesco
Dock Seal, 8 ft W x 9 ft H Door Fit
Mfr # DS-96108-20-P
Zoro # G008449525
product price: $1,601.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,601.99
Free 30-Day Returns
Key Features
- Overall Height 108 in
- Material Nylon Reinforced Vinyl
- Includes Installation Hardware to Connect Seals, Wear Pleats
- Fits Door Height 9 ft
- Fits Door Width 8 ft
Product Information
- Brand Wesco
- MFR # DS-96108-20-P
- Zoro # G008449525
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 108 in |
Fits Door Height | 9 ft |
Fits Door Width | 8 ft |
Overall Width | 96 in |
Header Height | 18 in |
Details
Item | Dock Seal |
Material | Nylon Reinforced Vinyl |
Includes | Installation Hardware to Connect Seals, Wear Pleats |
Dock Seal Item | Dock Seal with Pleats |
Projection | 20 in |
Description
Dock Seal with Pleats, 20 in Projection, Fits Door Height 9 ft, Fits Door Width 8 ft, Overall Height 108 in, Overall Width 96 in, Header Height 18 in, Material Nylon Reinforced Vinyl, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1000G Wire Rope Clip, 12 In, Forged Carbon Steel, 3 Clips (6990834)
- ALL MATERIAL HANDLING AMH Trolley Push 0.5t (PT005)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33J036)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- WESCO Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10-P)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20-P)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10-P)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- ZORO SELECT Dock Shelter, 18 In, For 10 Ft Doors (D-750-18)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- Wesco Dock Doors, Seals & Shelters