Shop All Drum Dollies & Caddies
Wesco
D5-HR 55 Gallon Drum Dolly, D5-HR
Mfr # 240031
Zoro # G1369026
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 22 lb
- Depth 6 in
- Length 28.5 in
Product Information
- Brand Wesco
- MFR # 240031
- Zoro # G1369026
- UPC # 678655654499
- Country of Origin Taiwan, Province of China
- Category Drum Dollies & Caddies
Dimensions
Depth | 6 in |
Length | 28.5 in |
Details
Item | D5-HR 55 Gallon Drum Dolly,D5-HR |
Weight | 22 lb |
Description
D5-HR 55 Gallon Drum Dolly,D5-HR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1077-CP)
- DAYTON Hand Chain Hoist (GGS_56988)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- VESTIL Drum Dolly DRUM-HD with Nylon Wheels for 55 Gallon Drums - 2000 Lb. Capacity (DRUM-HD)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- ZORO SELECT Pail Dolly, Cap 100 lb, 5 gal Drum (48J134)
- Wesco Hand Trucks & Dollies