Shop All Hand Trucks
Wesco
Commercial Quality Panel Cart
Mfr # 270388
Zoro # G1369683
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 37 in
- Length 48 in
- Weight 118 lb
Product Information
- Brand Wesco
- MFR # 270388
- Zoro # G1369683
- UPC # 678655632220
- Country of Origin China
- Category Hand Trucks
Dimensions
Depth | 37 in |
Length | 48 in |
Details
Item | Commercial Quality Panel Cart |
Weight | 118 lb |
Description
Commercial Quality Panel Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Kit, Rung Lock, 11-1/2 In, PR (PK100C)
- ZORO SELECT Mesh Truck, 40 In. H, 30 In. W, 53 In. L (4STEDG-EX-3048-6PU-95)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLTS06)
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel (30001G10)
- WESCO Stair Climbing Hand Truck (274101)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- WESCO Deluxe Steel Folding Handle Truck (272235)
- WESCO Aluminum Folding Ergo-Handle Truck (270382)
- WESCO Series 626D Greenline Hand Truck, 626DZ (210392)
- WESCO Economy Steel Folding Handle Truck (272238)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- Wesco Hand Trucks & Dollies