Shop All Hand Trucks
Wesco
Aluminum Economy Telefolding Truck, 7017600
Mfr # 272250
Zoro # G1370469
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20.6 lb
- Depth 36.5 in
- Length 20 in
Product Information
- Brand Wesco
- MFR # 272250
- Zoro # G1370469
- UPC # 678655664412
- Country of Origin China
- Category Hand Trucks
Dimensions
Depth | 36.5 in |
Length | 20 in |
Details
Description
Aluminum Economy Telefolding Truck,7017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L (CART-1000-S-FR)
- GLEASON Wheel 14X1.75 Hiwheel (1475-P)
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- KINGCORD 5/8 in. x 100 ft. Diamond Braid Polypropylene Rope - Assorted Green or Blue Finish (302421BGV1)
- WESCO Spartan Sr. Economy Aluminum 2 in 1 Truck, SPTN-SR-PE ASSEM (220001-A)
- WESCO DRUM FILL HEIGHT GAUGE: 5" (260003)
- WESCO Aluminum Folding Handle Truck (272076)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WESCO Wesco GWK-CPI-LW CPI Load Wheel Kit for Manual Pallet Jack - Black (GWK-CPI-LW)
- WESCO Economy Steel Folding Handle Truck (272238)
- SAFCO Platform Truck, Stow Away, 1000 lb. Cap., 24"x39"x16-40", SR (SAF4053NC)
- Wesco Hand Trucks & Dollies