Shop All Manual Winches
Wesco
400 lb. Hand Winch Lift with 22 1/2'' Forks and 120'' Lift Height 273510
Mfr # 934273510
Zoro # G511891743
product price: $2,197.99
/ea
Free Shipping & Returns
$2,197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wesco
- MFR # 934273510
- Zoro # G511891743
- Country of Origin China
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 400 lb. hand winch lift with 22 1/2'' forks and 120'' lift height 273510! This stacker can lift loads up to 400 lb. as high as 120'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads and the minimum lowered fork height is 3 1/2'' for simple pallet loading and unloading. The forks can be inverted for two different lift heights depending on specific need. The fixed base is great for narrow work spaces and aisles with only a 21 1/2'' outside width. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility and won't leave marks on your floors. Plus the rollers at the top of the frame make it easy to transport goods horizontally as needed. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 24 13/16''Depth: 35''Height: 67 5/16''Capacity: 400 lb.Fork Dimensions:Length: 22 1/2''Width: 20 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- PROSOURCE Caster, 2 in Dia Wheel, 2 in W Wheel, Nylon Wheel, Black, 75 lb, Steel Housing Material (JC-F14-PS)
- DAYTON Cable, 5/16 IN, 200 FT, 1960 Lb Capacity (1DLA5)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- DC CARGO 4in Storable Sliding Winch For Flatbed Trailer (WCTSST)
- SEACHOICE Manual Trailer Winch With Strap, 3/4" dia. Hub (52131)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., 6-57/64 in.Overall W (OZ1500BWSS)
- DAYTON Hand Winch, Spur Gear, 10,000 lb. (36WG06)
- DUTTON-LAINSON Brake Winch, Weight 16 Lbs (DLB2500A)
- BROK Winch 1500 Lb, 20 Ft Strap Included (15957)
- BILTEK Biltek NPTC-HC002-3G New Hand Crank Strap Winch Jet Ski ATV Boat Trailer Tow Marine Heavy Duty (NPTC-HC002-3G)
- Wesco Manual Winches