Shop All Manual Winches
Wesco
350 lb. Counter-Balance Hand Winch Lift
Mfr # 934273515
Zoro # G312313260
product price: $2,668.99
/ea
Free Shipping & Returns
$2,668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wesco
- MFR # 934273515
- Zoro # G312313260
- Country of Origin United States
- Category Manual Winches
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 273515 350 lb. hand winch lift! This stacker can lift loads up to 350 lb. as high as 142'' and is raised and lowered by a convenient and easy-to-use winch crank. Its aluminum and steel construction provides added durability and support during transport.Each fork is 4'' wide and 22 1/2'' long for optimal surface area and stability while lifting heavy loads. The forks can be inverted for two different lift heights depending on specific need. The counter-balance design has short legs that allow you to get closer to your load where standard longer legs would get in the way. With 2 8'' rear wheels and 2 2'' front swivel casters this unit is simple to transport around your facility. Powered by a manual hand winch crank this stacker is operated without the use of restricting cords or the fumes that come with other fuels making it perfect for indoor use. Both battery and charger are included with this unit. For enhanced safety and easy transportation of goods try this Wesco Industrial Products winch lift!Overall Dimensions:Width: 29''Depth: 47''Height: 68''Fork Dimensions:Length: 22 1/2''Width: 21 1/2''Capacity: 350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-366041-2-8PHFL-95)
- ZORO SELECT Rgd Plate Caster, Poly, 5 in, 750 lb, 95 Shr (1NUX3)
- HSI Four Leg Chain Slng, Adjstbl Type B, 1/2 in dia, 10ft L, Oblong Link to Slng Hook, 39,000lb Lmt (10AQOS1/2B-10)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG33)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 1200 lb (B1202B)
- SPORTSMAN Hand Winch, 1000 Lbs. (W1000)
- BUYERS PRODUCTS Stake Pocket Lashing Winch (5482105)
- VESTIL Manual Hand Winch, 600 lb. (HWG-600)
- VESTIL Wall Mounted Hand Winch, Double, PR (WALL-D)
- DUTTON-LAINSON Dutton-Lainson 15103 DL-Series Horizontal Pulling Winch with Ratchet DL1100A - 7" Handle, 1100 lb. (15103)
- PEERLESS CHAIN 1200 LB HAND WINCH W/CABLE, CC5707 (CC5707)
- Wesco Winches & Pullers