Shop All Laundry Detergent
Werth Sanitary Supply
Laundry Detergent, 150 ct Box, Powder, Citrus, White
Mfr # 1101461
Zoro # G0551997
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Citrus
- Cleaner Container Size 150 ct
- High Efficiency Compatibility No
Product Information
- Brand Werth Sanitary Supply
- MFR # 1101461
- Zoro # G0551997
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 150 ct |
Size | 1.5 oz. |
Container Size | 150 ct |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Citrus |
High Efficiency Compatibility | No |
Pack Count | 150 |
Color | White |
Degreaser Container Type | Box |
Standards | EPA Safer Choice |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Container Type | Box |
Green Environmental Attribute | Meets SCAQMD Requirements |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Contains | Sodium Carbonate |
Features | Packed in Water-Proof Foil Packets |
Primary Chemical | None |
Description
Laundry Detergent Pacs, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Box, Container Size 150 ct, Fragrance Citrus, Standards EPA Safer Choice, Color White, Features Packed in Water-Proof Foil Packets, Primary Chemical None, Properties Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Towels & Wipes, White, Cloth, 200 Wipes (P22884)
- BLACK SWAN Premier Plunger 5-1/2" CUP X 9" Handle (20450)
- ZORO SELECT New Cotton Shop Towels 14" x 14", Red, 100 Sheets/pack (21825)
- TRINITY PACKAGING TrinityPls, LOW-DENSITY CAN LINERS, 10 GAL, 1 MIL, 24in X 23in, BLACK, 500PK (ML2423)
- WERTH SANITARY SUPPLY Laundry Detergent, 1 gal Jug, Liquid, Unscented, Blue, 4 PK (145495)
- WERTH SANITARY SUPPLY High Efficiency Laundry Detergent, 1 gal Jug, Liquid, Unscented, Clear, 4 PK (145496)
- HOUSEHOLD ESSENTIALS Household Essentials 17824 0.87 in. Cedar Moth Balls; 24 Count (632398)
- TIDE High Efficiency Laundry Detergent, 143 oz Box, Powder, Original, White, 2 PK (85006)
- PUREX Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK (10024200060401)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- WARSAW CHEMICAL Institutional Laundry Detergent, Lemon Scent, 300lbs drum (30232-0000300)
- Werth Sanitary Supply Laundry Detergent