Shop All Carpet & Upholstery Cleaning Chemicals
Werth Sanitary Supply
Deodorizing Carpet Clnr Conc., 1 gal, PK4
Mfr # 135250
Zoro # G0552067
product price: $70.99
/pk 4, $17.75/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 7
- Size 1 gal
- Green Environmental Attribute Meets SCAQMD Requirements
- Fragrance Fresh
Product Information
- Brand Werth Sanitary Supply
- MFR # 135250
- Zoro # G0552067
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Fresh, Product Label Carpet Cleaner, Standards IARC, NTP, OSHA, EPCRA, California Proposition 65 Compliant, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 200 Degrees F, Maximum Coverage Area 1,000 sq ft
Restrictions
- This item has been restricted from sale in the following states: ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- APC FILTRATION Eureka Paper Vacuum Bag - MM, 3670 - 3690 Mighty Mite Canister - 10 Pack/10 Case (JAN-EUMM(10))
- STRUCTRON Duo Broom, 36", 60" Yellow Alum Handle (82106)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- ZEP High Traffic Carpet Cleaner, 32 oz., PK12 (ZUHTC32)
- ZEP Extractor Carpet Shampoo, 1 gal., PK4 (ZUCEC128)
- RUG DOCTOR Odor Remvr Sft Surf 16Oz (05076)
- BOARDWALK Industrial Strength Carpet Spotter, 32 oz Bottle, PK12 (090200-12ESSN)
- LIFTER 1 REMOVR SPOT AUTOCARP18OZ (40463)
- WD-40 CARPET FRESH GARDNI 14OZ (274142)
- Werth Sanitary Supply Carpet & Upholstery Cleaning Chemicals