Shop All Folding Work Platforms
This Product is Discontinued
Werner
Work Platform, Fold-Up, Alum, 20-1/2"H (Discontinued)
Mfr # AP-20-MP6
Zoro # G3223297
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 20 9/16 in
- Overall Height 1 ft 8-1/2 in
- Platform Depth 12 in
- Load Capacity 225 lb
- Platform Width 39 1/2 in
Product Information
- Brand Werner
- MFR # AP-20-MP6
- Zoro # G3223297
- UPC # 051751068467
- Country of Origin China
- Category Folding Work Platforms
Dimensions
Platform Height | 20 9/16 in |
Overall Height | 1 ft 8-1/2 in |
Platform Depth | 12 in |
Platform Width | 39 1/2 in |
Base Depth | 15 5/8 in |
Bottom Width | 50 1/4 in |
Step Depth | 2 1/2 in |
Step Width | 12 in |
Details
Work Platform Item | Folding Platform |
Load Capacity | 225 lb |
Material | Aluminum |
Color | Silver |
Item | Portable Fold-Up Work Platform |
Handrails Included | No |
Platform Style | Dual Access |
Number of Steps | 1 |
Finish | Aluminum |
Step Tread | Ribbed |
Number of Legs | 4 |
Ladder Tread | Ribbed |
Climbing Angle | 75 Degrees |
Standards | OSHA and ANSI |
Description
Folding Platform, Material Aluminum, Platform Style Dual Access, Platform Height 20 9/16 in, Load Capacity 225 lb, Base Depth 15 5/8 in, Bottom Width 50 1/4 in, Platform Depth 12 in, Platform Width 39 1/2 in, Overall Height 1 ft 8-1/2 in, Number of Legs 4, Number of Steps 1, Step Width 12 in, Step Depth 2 1/2 in, Climbing Angle 75 Degrees , Step Tread Ribbed, Color Silver, Finish Aluminum, Standards OSHA and ANSI, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.