Shop All Ladder Accessories
Werner
Van Utility Carrier, Steel, 600 lb. Cap, PR
Mfr # VR401-W
Zoro # G3336496
product price: $191.99
/pr
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 4 1/4 in
- Includes Vinyl Cargo Protector Strip
- Overall Length 41 3/5 in
- For Use With Vans
Product Information
- Brand Werner
- MFR # VR401-W
- Zoro # G3336496
- UPC # 051751107661
- Country of Origin China
- Category Ladder Accessories
Dimensions
Overall Height | 5 in |
Overall Width | 4 1/4 in |
Overall Length | 41 3/5 in |
Details
Includes | Vinyl Cargo Protector Strip |
Item | Van Utility Carrier |
For Use With | Vans |
Load Capacity | 600 lb |
Material | Steel |
Standards | ANSI |
Finish | Double Powder Coated |
Color | White |
Description
Rack, Utility, 600 Lb Load Capacity, 14-Gauge Steel, White Powder Coat, Package Quantity 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- CAMPBELL CHAIN & FITTINGS Chain No70 Tw/Lk Brassplt 82Ft (0717017)
- ZORO SELECT Caster Wheel, Steel, 6 in., 1200 lb. (W-620-SVB-1/2)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- WERNER Fiberglass Stepladder and Instructions Labels (LFS100)
- WERNER Cable Hook And V-Rung (92-89)
- WERNER Stabilizer and Surface Protector (97P)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- WERNER AL Ext. Ladder Safety and Instr. Labels (LAE100)
- WERNER Replacement Shoe Kit (26-5)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- Werner Ladders