Shop All Scaffolding Planks & Stages
Werner
Two-Person Scaffolding Stage, 20 Ft. L
Mfr # 2520
Zoro # G7478466
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$774.00
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 20 ft
- Overall Width 20 in
- Load Capacity 500 lb
- Material Aluminum
Product Information
- Brand Werner
- MFR # 2520
- Zoro # G7478466
- UPC # 051751014495
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Length | 20 ft |
Overall Width | 20 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Item | Two-Person Scaffolding Stage |
Series | 2500 |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Two-Person Scaffolding Stage, Overall Length 20 ft, Overall Width 20 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series 2500, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Molded Bungee Cords, 36" Injection (32392)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- COTTERMAN Storage Tank Ladder, Steel, 10 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST10AL C1)
- PS INDUSTRIES Double Door Metal, Yellow, 21", Steel (LSGPSD-4060-PCY)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- WERNER 16 ft. Two-Person Scaffolding Stage (2416)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2620)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- WERNER One-Person Scaffolding Stage, 24 ft. Length (2024)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- Werner Scaffolding Planks & Stages