Shop All Scaffolding Planks & Stages
Werner
Two-Person Scaffolding Stage, 20 Ft. L
Mfr # 2420
Zoro # G7577866
product price: $570.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$570.00
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 20 ft
- Overall Width 14 in
- Load Capacity 500 lb
- Material Aluminum
Product Information
- Brand Werner
- MFR # 2420
- Zoro # G7577866
- UPC # 051751014426
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 6 in |
Overall Length | 20 ft |
Overall Width | 14 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Series | 2400 |
Item | Two-Person Scaffolding Stage |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Two-Person Scaffolding Stage, Overall Length 20 ft, Overall Width 14 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series 2400, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (DCRR04052S-S30)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.445 BRK1)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N203)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2520)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2712)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- WERNER One-Person Scaffolding Stage, 20 Ft. L (2020)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2516)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- Werner Scaffolding Planks & Stages