Shop All Scaffolding Planks & Stages
Werner
Two-Person Scaffolding Stage, 12 Ft. L
Mfr # 2712
Zoro # G6205385
product price: $615.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$615.00
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 12 ft
- Overall Width 28 in
- Load Capacity 500 lb
- Material Aluminum
Product Information
- Brand Werner
- MFR # 2712
- Zoro # G6205385
- UPC # 051751014655
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Height | 4 in |
Overall Length | 12 ft |
Overall Width | 28 in |
Details
Load Capacity | 500 lb |
Material | Aluminum |
Series | 2700 |
Item | Two-Person Scaffolding Stage |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Two-Person Scaffolding Stage, Overall Length 12 ft, Overall Width 28 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series 2700, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 250' 5/8" Diameter 6x37 IWRC Bright Wire Rope BIWRC6256X37R250 (BIWRC6256X37R250)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- STANLEY 10' Cam-Buckle Tie Down, 1200 lb, 4PK (S2002)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers (PAKRM02)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- WERNER Extension Plank, 10 ft. L, 2 In. H (PA210)
- WERNER One-Person Scaffolding Stage, 24 ft. Length (2024)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- WERNER Extension Plank, 6 ft. L, 2 In. H (PA206)
- BAUER LADDER 20' x 20" 2-Man Aluminum Stage (220 Series) - 500 lb. Rated (22016)
- Werner Scaffolding Planks & Stages