Shop All Scaffolding Planks & Stages
Werner
Three-Person Scaffolding Stage, 24 Ft. L
Mfr # 3224
Zoro # G2172515
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Overall Length 24 ft
- Overall Height 6 in
- Overall Width 28 in
- Load Capacity 750 lb
- Material Aluminum
Product Information
- Brand Werner
- MFR # 3224
- Zoro # G2172515
- UPC # 051751014846
- Country of Origin Mexico
- Category Scaffolding Planks & Stages
Dimensions
Overall Length | 24 ft |
Overall Height | 6 in |
Overall Width | 28 in |
Details
Load Capacity | 750 lb |
Material | Aluminum |
Series | 3200 |
Item | Three-Person Scaffolding Stage |
Standards | ANSI A 10.8 (2001), OSHA |
Description
Three-Person Scaffolding Stage, Overall Length 24 ft, Overall Width 28 in, Overall Height 6 in, Material Aluminum, Load Capacity 750 lb, Series 3200, Standards ANSI A 10.8 (2001), OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Cnvrtbl Hand Truck, 3in1 Qck Chng, 8" Solid Rbbr Tires W/Nose Ext, 500Lbs (JDCJ8523EN)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-8-HDG)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-PH050R-14-DL)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- WERNER One-Person Scaffolding Stage, 20 Ft. L (2020)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2620)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2520)
- WERNER Two-Person Scaffolding Stage, 24 ft. Length (2424)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2512)
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 4" Side Rails (08204)
- Werner Scaffolding Planks & Stages