Shop All Ladder Accessories
Werner
Stabilizer and Surface Protector
Mfr # 97P
Zoro # G7469104
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fleece Bonnets, Mounting Hardware, Rubber Pads, Stabilizer
- For Use With Extension Ladders
- Material Aluminum
- Adjustable Up To 29 1/2 in 65 in
- Standards ANSI, OSHA
Product Information
- Brand Werner
- MFR # 97P
- Zoro # G7469104
- UPC # 051751028447
- Country of Origin China
- Category Ladder Accessories
Details
Includes | Fleece Bonnets, Mounting Hardware, Rubber Pads, Stabilizer |
Item | Stabilizer and Surface Protector |
For Use With | Extension Ladders |
Material | Aluminum |
Adjustable Up To | 29 1/2 in 65 in |
Standards | ANSI, OSHA |
Description
Stabilizer and Surface Protector, Material Aluminum, For Use With Extension Ladders, Adjustable Up To 29 1/2 in 65 in, Standards ANSI, OSHA, Includes Fleece Bonnets, Mounting Hardware, Rubber Pads, Stabilizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Swivel Hook With Clevis, 4K cap (HOOK-S-4)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- BAUER LADDER Protective Rail Guard - Kit for 24' Extension (07110)
- WERNER FG Extension Ladder and Safety Labels (LFE100)
- WERNER Van Utility Carrier, Steel, 600 lb. Cap, PR (VR401-W)
- WERNER Rope Pulley Kit (31-12)
- WERNER Stabilizer, Extension Ladders (AC96)
- WERNER Duty Rating Label Replacement, 200 lb. (LDR200)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- Werner Ladder Accessories