Shop All Fixed Ladders
Werner
Sectional Ladder, Fiberglass, 375 lb Load Capacity
Mfr # S7906-1
Zoro # G6065787
product price: $250.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$250.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Width 19 3/4 in
- Top Step Height 6 ft
- Standards ANSI
Product Information
- Brand Werner
- MFR # S7906-1
- Zoro # G6065787
- UPC # 051751013849
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Width | 19 3/4 in |
Top Step Height | 6 ft |
Rung Dia. | 1 1/4 in |
Ladder Height | 6 ft |
Rung Width | 19 1/2 in |
Details
Item | Sectional Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA |
Net Weight | 17.0 lb |
Number of Rungs | 5 |
Item - Straight Ladders | Sectional Ladder |
Rung Spacing | 12" |
Rung Shape | Round |
Top to Bottom Rung | 5 ft |
Description
Sectional Ladder, Ladder Height 6 ft, Overall Width 19 3/4 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 5, Top to Bottom Rung 5 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 19 1/2 in, Top Step Height 6 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 17.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Rubber ON CAST Iron Wheel, 600 LBS Capacity (RCI8X212)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Nylon, Yellow (EE2801NFX7)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 25 ft. (322-25L)
- TANIS Strip Brush Holder, Overall Length 72 In (AH700472CF)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- WERNER 14 ft. Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity (M7114-1)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 300 lb Load Capacity (D6210-1)
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6216-1)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- Werner Fixed Ladders