Shop All Multipurpose Ladders
Werner
Multipurpose Ladder, Stepladder, Straight Configuration, 9 ft, Fiberglass, 375 lb Load Capacity
Mfr # LDP7306
Zoro # G8682207
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Configurations Stepladder, Straight
- Extended Ladder Height 9 ft
- Stepladder Height 6 ft
- Scaffold Height 10 ft
- Load Capacity 375 lb
Product Information
- Brand Werner
- MFR # LDP7306
- Zoro # G8682207
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Extended Ladder Height | 9 ft |
Stepladder Height | 6 ft |
Scaffold Height | 10 ft |
Ladder Height | 6 ft |
Details
Item | Multipurpose Ladder |
Ladder Configurations | Stepladder, Straight |
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 24 lb |
Description
Multipurpose Ladder, Extended Ladder Height 9 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 6 ft, Scaffold Height 10 ft, Ladder Configurations Stepladder, Straight, Net Weight 24 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 200 ft. (712109200K)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Fiberglass (FMT-13)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7808)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Fiberglass (FMT-22)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7806)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (MT-22)
- LITTLE GIANT LADDERS Telescoping Step Ladder, Aluminum, 300 lb Load Capacity (10110)
- Werner Multipurpose Ladders