Shop All Harnesses
Werner
Full Body Harness, Universal, Nylon
Mfr # H412002
Zoro # G1221486
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Back D-Ring Yes
- Leg Strap Buckles Mating
- Front D-Ring No
- Series H410000
Product Information
Details
Harness D-Ring Material | Steel |
Back D-Ring | Yes |
Leg Strap Buckles | Mating |
Front D-Ring | No |
Series | H410000 |
Webbing Material | Nylon |
Shoulder Strap Buckles | Friction / Pass-Through |
Subpelvic Strap | Yes |
Includes | Sliding back pad, Lanyard keeper, Strap keepers, Label protection, Impact Indicator |
Harness Sizing | Universal |
Item | Full Body Harness |
Standards | OSHA 1926.32, 1926.50 & 1910 |
Harness Buckle Material | Steel |
Harness Application | General Industry |
Adjustable | Yes |
Tensile Strength | 6000 lbs. |
Chest Strap Buckles | Mating |
Stretchable | No |
Side D-Rings | No |
Harness Style | Vest |
Harness Color | Blue/Yellow |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Mating, Harness Application Fall Arrest, Series H410000, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- SYSTEM SENSOR Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/2 in Depth (D4120)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- WERNER Full Body Harness, Universal, Nylon (H411002)
- WERNER Full Body Harness, Vest Style, XL (H113004)
- WERNER Full Body Harness, Vest Style, XL (H331004)
- WERNER Full Body Harness, Vest Style, 2XL (H112005)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950QC/XXLGN)
- Werner Harnesses