Shop All Harness Kits
Werner
Fall Protection Kit, Size: Universal
Mfr # K121043
Zoro # G1220996
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components BaseWear Standard Harness with single Back D-ring and Pass Through Legs, 6ft DeCoil Dual Leg Lanyard with Snap Hooks, toolbag
Product Information
- Brand Werner
- MFR # K121043
- Zoro # G1220996
- Country of Origin United States
- Category Harness Kits
Details
Item | Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | BaseWear Standard Harness with single Back D-ring and Pass Through Legs, 6ft DeCoil Dual Leg Lanyard with Snap Hooks, toolbag |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474M39 (474M39)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112101)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- WERNER Roofing Kit, 50ft Basic (K111201)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- Werner Fall Protection