Shop All Extension Ladders
Werner
Extension Ladder Gate Accessory, Aluminum
Mfr # X300000
Zoro # G304104975
product price: $237.00
/ea
Free Shipping & Returns
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Extension Ladder Gate Accessory
- Adjustable Up To 3 to 3.5 in
- Standards OSHA 1910 and 1926
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Werner
- MFR # X300000
- Zoro # G304104975
- UPC # 051751142983
- Country of Origin China
- Category Extension Ladders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Aluminum |
Item | Extension Ladder Gate Accessory |
Includes | Extension Ladder Gate Accessory |
Adjustable Up To | 3 to 3.5 in |
Standards | OSHA 1910 and 1926 |
For Use With | Type 11 Ladders, Type 1A Ladders, Type 1AA Ladders |
Description
Extension Ladder Gate Accessory, Material Aluminum, For Use With Type 1 Ladders, Type 11 Ladders, Type 1A Ladders, Type 1AA Ladders, Adjustable Up To 3 to 3.5 in, Standards OSHA 1910 and 1926, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Controller Bh3401 (33211206)
- DAYTON Scissor Lift Table, 1500 lb Load Capacity (60NH59)
- SUMNER 16 ft. Material Lift, Load Cap. 800 lb. (Wheel Kit & Stabilizer Legs not included) (783701)
- METALTECH I-CISGRJP Guardrail Set for Multipurpose 6 ft. Baker-Style Scaffolding (56637)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7140-2)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7132-2X9085)
- WERNER 24 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1224-3)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7116-2)
- Werner Ladders