Shop All Extension Ladders
Werner
24 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D8224-2EQ
Zoro # G7485922
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 12.5 ft
Product Information
- Brand Werner
- MFR # D8224-2EQ
- Zoro # G7485922
- UPC # 051751078497
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 12.5 ft |
Bottom Width | 22 in |
Section Length | 12 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 62 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D8200-2 |
Rung/Step Spacing | 12 in |
Includes | With Leveler |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 22 in, D8200-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Includes With Leveler, Rung Shape D-Rung, Closed Height 12 ft 6 in, Section Length 12 ft, Net Weight 62 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- CLINTON Rainforest Tree Frogs, Blue, Laminate Step Stool (10-RFB)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- ZORO SELECT Caster Wheel, Black Core, 5" Wheel dia. (SWB-0520-08)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8228-2EQ)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8220-2EQ)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300000)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22116)
- Werner Extension Ladders