Shop All Extension Ladders
Werner
24 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6224-3
Zoro # G4529016
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$489.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 9 ft 2 in
Product Information
- Brand Werner
- MFR # D6224-3
- Zoro # G4529016
- UPC # 051751110531
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 24 ft |
Extended Ladder Height | 21 ft |
Closed Height | 9 ft 2 in |
Bottom Width | 19 in |
Section Length | 8 ft |
Ladder Height | 24 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 61 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Aluminum/Rubber |
Series | D6200-3 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-3 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 9 ft 2 in, Section Length 8 ft, Net Weight 61 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Invertible Fork Straddle Lift, Load Cap. 500 lb. (GL-4 STR)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- R.W. ROGERS CO Value Shopper Handicap Cart, Blue (RWR-AMG-440300-RLBE)
- DURHAM MFG Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-3048-2-2K-95)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-3)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1320-2)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1820-2EQ)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31524)
- Werner Ladders