Shop All Extension Ladders
Werner
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # D7120-2LV
Zoro # G7532314
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$664.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 10 ft 4 in
Product Information
- Brand Werner
- MFR # D7120-2LV
- Zoro # G7532314
- UPC # 051751082012
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft 4 in |
Bottom Width | 23 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 58 lb |
Rung Shape | D-Rung |
Color | Yellow |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D7100-2LV |
Rung/Step Spacing | 12 in |
Includes | With Leveler |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 23 in, D7100-2LV Series, Rail Type Interlocking, Shoe Design Dual Action Shu-Lok(R), Includes With Leveler, Rung Shape D-Rung, Closed Height 10 ft 4 in, Section Length 10 ft, Net Weight 58 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, C-Track, 20 Ft, Round (7CZ38)
- CM Hook Block Half, Drilled (40142)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-3)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1324-2)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1316-2)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- Werner Extension Ladders