Shop All Stepladders
Werner
8 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # L7308
Zoro # G5889532
product price: $257.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$257.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 27 1/2 in
Product Information
- Brand Werner
- MFR # L7308
- Zoro # G5889532
- UPC # 051751130799
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 27 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 50 1/4 in |
Net Weight | 29 lbs. |
Ladder Tread | Serrated |
Standards | ANSI |
Rung/Step Spacing | 12 in |
Series | L7300 |
Step Tread | Serrated |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 50 1/4 in, Bottom Width 27 1/2 in, Step Depth 3 in, Step Tread Serrated, Series L7300, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Yellow (2MJT9)
- US CARGO CONTROL Mounting Ring Flush Mount Zinc 2,500 Lbs (PF6)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, solenoids (20178A)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 21BF (EA21)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (L7312)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- WERNER 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6204)
- WERNER 8 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6206)
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- WERNER 10 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7408)
- Werner Stepladders