Shop All Stepladders
Werner
8 ft Fiberglass Platform Stepladder, 300 lb Capacity
Mfr # PD6205
Zoro # G600980549
product price: $252.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Ladder Height 8 ft
- Platform Height 5 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 5
Product Information
- Brand Werner
- MFR # PD6205
- Zoro # G600980549
- UPC # 051751135114
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Platform Height | 5 ft |
Platform Width | 16 in |
Bottom Width | 29 1/4 in |
Platform Depth | 19 1/2 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 48 in |
Step Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 8 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 5 ft, Load Capacity 300 lb, Bottom Width 29 1/4 in, Base Spread 48 in, Material Fiberglass, Number of Steps 5, Step Tread Ribbed, ANSI Type IA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hard Rubber Wheel 2" .1K Black (WHL-HR-2)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- ZORO SELECT Rope, Polypropylene, 1/2in Dia, 600ft, 347lb (350160-YEL-00600-R0285)
- BIL-JAX Putlog - Trussed - 20' L (0036-603)
- WERNER 8 ft Aluminum Stepladder, 375 lb Capacity (T408)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBEL08)
- WERNER 8 ft Aluminum Stepladder, 250 lb Capacity (368)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410)
- WERNER 8 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7406)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (T412)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- Werner Stepladders