Shop All Stepladders
Werner
8 ft Aluminum Twin Stepladder, 300 lb Capacity
Mfr # T378
Zoro # G3050004
product price: $230.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 7
- ANSI Type IA
- Bottom Width 28 1/4 in
Product Information
- Brand Werner
- MFR # T378
- Zoro # G3050004
- UPC # 051751010732
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 28 1/4 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Aluminum |
Stepladder Item | Twin Stepladder |
Number of Steps | 7 |
ANSI Type | IA |
Base Spread | 64 in |
Net Weight | 32 lbs. |
Series | T370 |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Description
Twin Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 64 in, Bottom Width 28 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series T370, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (6308)
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 (DC60137)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- WERNER 6 ft Aluminum Twin Stepladder, 300 lb Capacity (T376)
- WERNER 8 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT376)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (L6206)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7405)
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity (35110)
- Werner Stepladders