Shop All Stepladders
Werner
8 ft Aluminum Stepladder
Mfr # 408
Zoro # G1342871
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$265.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 28 in
Product Information
- Brand Werner
- MFR # 408
- Zoro # G1342871
- UPC # 051751010893
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 28 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 54 3/4 in |
Net Weight | 33 lbs. |
Includes | Drill Holster for Added Convenience |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 400 |
Description
Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 54 3/4 in, Bottom Width 28 in, Step Depth 3 in, Step Tread Ribbed, Series 400, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- WERNER 10 ft Aluminum Stepladder, 375 lb Capacity (410)
- WERNER 14 ft Aluminum Stepladder, 300 lb Capacity (414)
- WERNER 10 ft Aluminum Twin Stepladder, 300 lb Capacity (T310)
- WERNER 8 ft Aluminum Twin Stepladder, 300 lb Capacity (T378)
- WERNER 6 ft Fiberglass Stepladder (7306)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FS1510)
- Werner Stepladders