Shop All Stepladders
Werner
7 ft Fiberglass Podium Stepladder, 300 lb Capacity
Mfr # PD6204-4C
Zoro # G0330611
product price: $381.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Platform Height 4 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type IA
Product Information
- Brand Werner
- MFR # PD6204-4C
- Zoro # G0330611
- UPC # 051751123531
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 7 ft |
Platform Height | 4 ft |
Platform Width | 16 in |
Bottom Width | 27 1/2 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Podium Stepladder |
Number of Steps | 4 |
ANSI Type | IA |
Base Spread | 43 in |
Net Weight | 32 lbs. |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | PD6200-4C |
Standards | ANSI |
Step Tread | Ribbed |
Includes | Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories |
Description
Podium Stepladder, Ladder Height 7 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 4 ft, Load Capacity 300 lb, Bottom Width 27 1/2 in, Base Spread 43 in, Material Fiberglass, Series PD6200-4C, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Nylon, Black (EET1-902CW-8)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 1250 lb, NSF-Listed Plate Type B (3G143)
- LIFT-ALL TUFLEX 6 ft. Endless Round Sling, 5300 lbs. (EN60X6)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210-4C)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- WERNER 12 ft Fiberglass Twin Stepladder (T7412)
- WERNER 8 ft Aluminum Stepladder (408)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7304)
- Werner Ladders