Shop All Extension Ladders
Werner
60ft Extension Ladder, Aluminum
Mfr # 560-3
Zoro # G7575644
product price: $1,643.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 60 ft
- Extended Ladder Height 47 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
Product Information
- Brand Werner
- MFR # 560-3
- Zoro # G7575644
- UPC # 051751012507
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 60 ft |
Extended Ladder Height | 47 ft |
Closed Height | 21 ft |
Bottom Width | 23.5 in |
Section Length | 20 ft |
Ladder Height | 60 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 179 lb |
Rung Shape | Round |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Dual Action Shu-Lok(R) |
Series | 560 |
Rung/Step Spacing | 12 in |
Includes | Slip Resistant Shoes |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 60 ft, Extended Ladder Height 47 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 23 1/2 in, 560 Series, Shoe Design Dual Action Shu-Lok(R), Includes Slip Resistant Shoes, Rung Shape Round, Closed Height 21 ft, Section Length 20 ft, Net Weight 179 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 520 Lb (2TAA9)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1820-2EQ)
- WERNER 28 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6028-2)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9294)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-3)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7124-2X9085)
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0628)
- Werner Extension Ladders