Shop All Fixed Ladders
Werner
6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity
Mfr # S7706-1
Zoro # G7608754
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 6
- Overall Height 6 ft.
- Overall Width 12 1/2 in
Product Information
- Brand Werner
- MFR # S7706-1
- Zoro # G7608754
- UPC # 051751013672
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 6 ft. |
Overall Width | 12 1/2 in |
Top Step Height | 6 ft |
Rung Dia. | 1 1/4 in |
Rung Width | 12 1/4 in |
Ladder Height | 6 ft |
Details
Item | Sectional Ladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Number of Steps | 6 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | I, A14.5 |
Net Weight | 15.5 lb |
Rung Spacing | 12" |
Item - Straight Ladders | Sectional Ladder |
Number of Rungs | 6 |
Rung Shape | Round |
Top to Bottom Rung | 5 ft |
Item - Fixed Ladders | Tapered Sectional Ladder |
Description
Sectional Ladder, Ladder Height 6 ft, Overall Width 12 1/2 in, Material Fiberglass, Load Capacity 250 lb, Number of Rungs 6, Top to Bottom Rung 5 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 12 1/4 in, Top Step Height 6 ft, Rung Shape Round, Standards ANSI, ANSI Type I, Net Weight 15.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 16,200 lb. (552736GRA)
- ZORO SELECT Premium Forklift Seat, 60 deg. (16TA30050)
- ZORO SELECT Caster Wheel, 6 in., 900 lb., White Core (P-UP-060X020/050R)
- BLUFF MANUFACTURING Edge of Dock Leveler, 25000 lb., 94 in. W (25EP72)
- WERNER 18 ft. Straight Ladder, Aluminum, 18 Steps, 300 lb Load Capacity (D1518-1)
- WERNER 14 ft. Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity (M7114-1)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (516-1)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- WERNER 24 ft. Straight Ladder, Aluminum, 24 Steps, 300 lb Load Capacity (524-1)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- Werner Ladders