Shop All Stepladders
Werner
6 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # L7306
Zoro # G5839117
product price: $206.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
Product Information
- Brand Werner
- MFR # L7306
- Zoro # G5839117
- UPC # 051751130782
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 24 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 38 in |
Net Weight | 21 lbs. |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Ladder Tread | Serrated |
Step Tread | Serrated |
Series | L7300 |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 38 in, Bottom Width 24 in, Step Depth 3 in, Step Tread Serrated, Series L7300, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 316 (PCWRC532SS316)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (L7308)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7405)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FXS1406HD)
- Werner Stepladders