Shop All Stepladders
Werner
6 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # 6106
Zoro # G8699214
product price: $128.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IA
Product Information
- Brand Werner
- MFR # 6106
- Zoro # G8699214
- UPC # 051751042931
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 41 in |
Net Weight | 21 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | 6100 |
Ladder Tread | Ribbed |
Includes | Top with Drill Holster and Slots for Lock-In Accessories |
Color | Yellow |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 41 in, Bottom Width 22 in, Step Depth 3 in, Step Tread Ribbed, Series 6100, Includes Top with Drill Holster and Slots for Lock-In Accessories, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 100 ft. Heavy Duty Plastic Chain - Yellow (51002-100)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 3500 lb (B3503)
- FLEXCO 5552 Quick Change Chuck Lacing Tool (28001595)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (6112)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (6108)
- WERNER 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6204)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (L6208)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- Werner Ladders