Shop All Stepladders
Werner
6 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # L6206
Zoro # G1227882
product price: $187.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IA
- Bottom Width 24 in
Product Information
- Brand Werner
- MFR # L6206
- Zoro # G1227882
- UPC # 051751129533
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 24 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 38 in |
Net Weight | 21 lbs. |
Series | L6200 |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Ladder Tread | Serrated |
Step Tread | Serrated |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 38 in, Bottom Width 24 in, Step Depth 3 in, Step Tread Serrated, Series L6200, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Swivel Caster, For Office Pro 24 (LA484702-0331)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (P12KS-RCP050K-12)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (L6208)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (7406)
- DEWALT 6 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-06)
- Werner Ladders