Shop All Stepladders
Werner
5 ft Fiberglass Stepladder, 250 lb Capacity
Mfr # 6005
Zoro # G0596933
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$95.00
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type I
- Bottom Width 20 1/2 in
Product Information
- Brand Werner
- MFR # 6005
- Zoro # G0596933
- UPC # 051751021547
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 20 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | I |
Base Spread | 35 in |
Net Weight | 14.6 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | 6000 |
Includes | Drill Holster for Added Convenience |
Description
Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 5 ft, Load Capacity 250 lb, Number of Steps 4, Base Spread 35 in, Bottom Width 20 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 6000, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Tester, Manhole, Vacuum, 44"Plate (220448)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Blue Vinyl (G24-BBW-HDA-4UNN)
- LOUISVILLE Medium Duty Plank, 12 Inx13 ft, Cap 250 lb (LP-2921-13A)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- WERNER 8 ft Fiberglass Stepladder, 250 lb Capacity (6008)
- WERNER 4 ft Fiberglass Stepladder, 250 lb Capacity (6004)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- WERNER 14 ft. Fiberglass Twin Stepladder (T7414)
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (6304)
- BAUER LADDER 12 ft Fiberglass Stepladder (35212)
- Werner Ladders