Shop All Extension Ladders
Werner
40 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D7140-2
Zoro # G6078125
product price: $1,096.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,096.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 35 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 6 ft 2 in
Product Information
- Brand Werner
- MFR # D7140-2
- Zoro # G6078125
- UPC # 051751080698
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 40 ft |
Extended Ladder Height | 35 ft |
Closed Height | 6 ft 2 in |
Bottom Width | 19 in |
Section Length | 20 ft |
Ladder Height | 40 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 126.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D7100-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D7100-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 6 ft 2 in, Section Length 20 ft, Net Weight 126.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- CASTERHQ 10"x3.5" Swivel of 4 Set Pneumatic Caster, 4 PLY, 350 LBS PER 140 (CB-SPC10set2)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Red (8088128015)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7136-2)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- WERNER 16 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1216-2)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7116-2)
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- WERNER 20 ft Aluminum Extension Ladder, 375 lb Load Capacity (D520-2)
- Werner Extension Ladders