Shop All Stepladders
Werner
4 ft Aluminum Stepladder, 250 lb Capacity
Mfr # 364
Zoro # G6083646
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Aluminum
- Number of Steps 3
- ANSI Type I
- Bottom Width 18 1/2 in
Product Information
- Brand Werner
- MFR # 364
- Zoro # G6083646
- UPC # 051751010411
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 18 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 250 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | I |
Base Spread | 29 1/4 in |
Net Weight | 9.8 lbs. |
Series | 360 |
Step Tread | Ribbed |
Includes | Pail Shelf |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type I, Ladder Height 4 ft, Load Capacity 250 lb, Number of Steps 3, Base Spread 29 1/4 in, Bottom Width 18 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 360, Includes Pail Shelf, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB406072)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4F)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92822 (92822)
- WERNER 5 ft Aluminum Stepladder, 250 lb Capacity (365)
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- WERNER 8 ft Aluminum Stepladder, 250 lb Capacity (368)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- WERNER 6 ft Aluminum Stepladder, 375 lb Capacity (406)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7305)
- BAUER LADDER 4 ft Fiberglass Stepladder (35404)
- Werner Ladders