Shop All Extension Ladders
Werner
36 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6236-2
Zoro # G7601727
product price: $559.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 32 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 20 ft
Product Information
- Brand Werner
- MFR # D6236-2
- Zoro # G7601727
- UPC # 051751030853
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 36 ft |
Extended Ladder Height | 32 ft |
Closed Height | 20 ft |
Bottom Width | 19 in |
Section Length | 18 ft |
Ladder Height | 36 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 80.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Swivel |
Series | D6200-2 |
Rung/Step Spacing | 12 in |
Includes | Mar Resistant End Caps |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 36 ft, Extended Ladder Height 32 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 in, D6200-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 20 ft, Section Length 18 ft, Net Weight 80.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120 in. L x 1-1/2 in.H (3281512-10)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Hi-Vis Orange Polycoat, 60' Square Pail (HV0184526)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TTX12)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6240-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-2)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6232-2GS)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1316-2)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2LV)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- Werner Ladders