Shop All Extension Ladders
Werner
32 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # D7132-2LV
Zoro # G8630237
product price: $910.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$910.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 18 ft
Product Information
- Brand Werner
- MFR # D7132-2LV
- Zoro # G8630237
- UPC # 051751082043
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 18 ft |
Bottom Width | 22.75 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 90.5 lb |
Rung Shape | D-Rung |
Color | Yellow |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D7100-2LV |
Rung/Step Spacing | 12 in |
Includes | With Leveler |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 3/4 in, D7100-2LV Series, Rail Type Non Conductive, Shoe Design Swivel, Includes With Leveler, Rung Shape D-Rung, Closed Height 18 ft, Section Length 16 ft, Net Weight 90.5 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Headroom Chain Hoist Trolley Push, 2K (LOW-2P)
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX10)
- MARATHON INDUSTRIES Marathon 00301 Flat-Free 10" Rigid Caster (301)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2LV)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2LV)
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7140-2)
- WERNER 24 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1224-3)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- WERNER 32 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1332-2)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6220-2GS)
- Werner Extension Ladders