Shop All Extension Ladders
Werner
32 ft Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # B7132-2X9085
Zoro # G604245972
product price: $1,125.99
/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Industry Ladder Size 32 ft
- Extended Ladder Height 29 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
Product Information
- Brand Werner
- MFR # B7132-2X9085
- Zoro # G604245972
- UPC # 051751142402
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 16.42 ft |
Bottom Width | 18 1/2 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 64.1 lb |
Rung Shape | Tri-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | BoxLok, Non-Conductive Fiberglass |
Shoe Design | Dual Action |
Series | Aero |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.5 (2017), OSHA |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, Aero Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 197 in, Section Length 16 ft, Net Weight 64.1 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Ladder Replacement Caster Kit, 38-51 lb. (SU9095)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300000)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6232-2GS)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2LV)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7120-2)
- WERNER 36 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1536-2)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- Werner Extension Ladders