Shop All Stepladders
Werner
3 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # T6203
Zoro # G5220485
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 2
- ANSI Type IA
- Bottom Width 18 1/4 in
Product Information
- Brand Werner
- MFR # T6203
- Zoro # G5220485
- UPC # 051751011616
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 18 1/4 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | 29 in |
Net Weight | 15.2 lbs. |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | T6200 |
Step Tread | Ribbed |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 3 ft, Load Capacity 300 lb, Number of Steps 2, Base Spread 29 in, Bottom Width 18 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series T6200, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. (2RZE3)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZWALL4)
- RHINO CART General Purpose Dolly, 1500lb, 18 (RC-1P-G-RBR)
- TIE DOWN ENGINEERING Hoisting Wheel, Long Handle For Use With (13804)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- WERNER 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6204)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210)
- WERNER 8 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7406)
- Werner Ladders